- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 6 Outlets, Black
Shop Alternate Products
This Product is Discontinued
Power First
Outlet Strip, 6 Outlets, Black (Discontinued)
Mfr # 24A459
Zoro # G4974225
This Product is Discontinued
Key Features
- Number of Outlets 6
- Amps 15
- Voltage 125VAC
- Color Black
- Cord Length 2.5 ft.
Customers Also Purchased
- Brand Power First
-
MFR #
24A459
-
Zoro #
G4974225
- UPC # 190735588505
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.5 ft. |
Wire Size | 14 AWG |
Height | 1-1/4" |
Length | 9" |
Width | 1-5/8" |
Cord Length - Ext. Cords and Outlet Strips | 2 ft. 6" |
Length (Straight Wireway) | 9 in |
Details
Item | Outlet Strip |
Number of Outlets | 6 |
Amps | 15 |
Voltage | 125VAC |
Color | Black |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 |
Mounting Style | Keyhole |
Power Indicator | No |
Housing Material | Plastic |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Number of Transformer Outlets | 0 |
Number of Power Switches | 1 |
NEC Cord Designation | SJT |
Number of Outlet Rows | 1 |
Circuit Breaker | No |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
Plug Configuration - Ext. Cords and Power Strips | Straight, No Swivel |
Medical Grade | No |
Standards | E192912,cULus 1363 |
Color - Ext. Cords and Outlet Strips | Black |
Outlet Center Distance | 1 1/8 in |
Medical Facility Use | Outside Patient Care Areas (UL 1363) |
Total Number of Outlets | 6 |
Receptacle Configuration | NEMA 5-15R |
Plug Style | Straight |
Trade Designation | SJT |
Plug Configuration | NEMA 5-15P |
Application | Home and Office |
Description
Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15.0, Cord Length 2.5 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 1 1/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov