Zoro Select
2" FNPT Brass Ball Valve Inline
Mfr # 107-828NL
Zoro # G4975354
$78.85
16% off
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 2"
- Stem Type Blowout Proof
- Ball Material 304 Stainless Steel
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline 107-823NL
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline 107-821NL
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline 107-827NL
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle 7153790
- ZORO SELECT 1/8" FNPT x MNPT PVC Ball Valve Inline 6884090
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline 6380090
- ZORO SELECT Check Valve, 2.13 in Overall L 06H021N01038
- ZORO SELECT 1/4" SAE Female Brass Ball Valve Inline XV506P-4
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline, Port: Full PVC 638-TB6F-F
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline G-ADV-38
- APOLLO PEX 36-Port PEX Manifold with 1/2 in. Brass Ball Valves 6907936CP
- Zoro Select Ball Valves