Klein Tools
Fox Wedge, 5/16 x 4 In, Steel
Mfr # 5FW10025
Zoro # G4976002
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Height (In.) 5/16
- Material Steel
- Width (In.) 1
Explore More Products
- KLEIN TOOLS Fox Wedge - Steel, 11 7FW27050
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper EX1101BH-20B
- EGA MASTER WEDGE150 X 25 X 13 MM NON SPARKING Cu-Be 70455
- ENERPAC SWi2025TESTDSPB, 26.9 Ton, External Hydraulic Flange Spreader Standard Set, 4.1 in Maximum Spread SWi2025TESTDSPB
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In W-12
- PAHWA QTi Non Sparking, Non Magnetic Flange Wedges - 80 x 13 x 6 mm WD-1004
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In W-8
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-3 1 Inchx6 Inch Flange Wedge 065-W-3
- WILLIAMS Williams Set-Up Wedge, 5 WG-5
- WILLIAMS T/H 12In Wedge WG6412TH
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in W-13
- Klein Tools Flange & Set-Up Wedges