Chicago Faucet
Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # 786-GN2FCXKABCP
Zoro # G4976395
$398.99
8% off
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Replacement Parts
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray 201-A317XKABCP
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet 527-ABCP
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet 895-L12ABCP
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet 631-ABCP
- CHICAGO FAUCET Chicago Faucet Company 283637 Ecast Fct Naiad Unit 283637
- CHICAGO FAUCET Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet 225-ABCP
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet 432-MPABCP
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray 200-A317XKABCP
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial Hot And Cold Water Mixing Faucet 930-317SAM
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Brushed Gold KF-AZ303BG
- ORBIT Faucet Anti-Siphon Valve 67750
- Chicago Faucet Kitchen Faucets