Chicago Faucet
Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet
Mfr # 50-XKABCP
Zoro # G4976447
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Replacement Parts
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet 786-GN1AE3ABCP
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet 1100-G2E3-317AB
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet W4D-L9E35-369AB
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet 521-GN2AE1ABCP
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet 1100-GN2AE35-317AB
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray 201-AGN8AE2805FAB
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial Hot And Cold Water Mixing Faucet 930-317SAM
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial Single Inlet Cold Water Faucet With 928-317SAM
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet 200-AGN8AE35-317AB
- MOEN One-Handle Pulldown Kitchen Faucet S75005EVSRS
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S TLL13-8108-SE1Z
- Chicago Faucet Kitchen Faucets & Accessories