Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # 32H965
Zoro # G4976736
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range -20 Degrees to 175 Degrees F
- Seat Material RPTFE