Speedaire
Coupler Body, (M)NPT, 1/4, Brass/Steel
Mfr # 30E720
Zoro # G4977682
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS 30E542
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel 30E673
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel 30E668
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 30E657
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel 30E719
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS 30E577
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum 30E618
- SPEEDAIRE Coupler Body, Push On, 1/4, Aluminum 30E630
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Aluminum 30E616
- INTERSTATE PNEUMATICS 1/4 Inch MPT Special Steel Fitting, PK 50 FM44RL-50K
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 50 CPH421-50K
- Speedaire Hose Fittings