Speedaire
Coupler Body, (F)NPT, 3/8, Brass/Steel
Mfr # 30E726
Zoro # G4977691
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Explore More Products
- SPEEDAIRE Coupler Plug, Hose Barb, 3/8, Steel 30E671
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 30E710
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass 30E731
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel 30E743
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 30E692
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS 30E539
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum 30E617
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS 30E544
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel 30E740
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", ST 4HF4
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel 4PS4
- Speedaire Quick Connect Fittings