Speedaire
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 30E665
Zoro # G4978041
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel 30E719
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 30E660
- SPEEDAIRE Swivel Connector, 1/4 30E593
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS 30E562
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel 30E597
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E556
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum 30E617
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum 30E626
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel 30E527
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 CPH663-25K
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 760
- Speedaire Quick Connect Fittings