Speedaire
Coupler Body, Hose Barb, 1/4, Steel
Mfr # 30E697
Zoro # G4978303
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel 30E733
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E569
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS 30E581
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 30E664
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel 30E526
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 30E683
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum 30E617
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E584
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Aluminum 30E610
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm B39J
- FOSTER Safety Vent Socket, 210 Series, 1/4\u0022MPT 210-3103
- Speedaire Quick Connect Fittings