Speedaire
Coupler Body, (M)NPT, 1/4, Steel
Mfr # 30E711
Zoro # G4978312
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel 30E695
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E564
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel 30E677
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel 30E532
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel 30E718
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel 30E596
- SPEEDAIRE Coupling, Steel, 1/4 in Hose Fitting J2990071010
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Aluminum 30E616
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS 30E544
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 1806-6
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body 2FF2
- Speedaire Hose Fittings