Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.037.0300
Zoro # G4978626
$8.87
4% off
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 3 in
- Eye Inside Diameter 3/4 in
Explore More Products
- ZORO SELECT Eye Bolt M8-1.25, 8 mm ID, Steel, Plain, 25 PK M16180.080.0070
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain U16000.075.0250
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Stainless Steel, Plain 08205 1
- ZORO SELECT Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK M16180.100.0070
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK 07865 8
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Plain M16000.300.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Stainless Steel, Plain RB580X10-001P2
- ZORO SELECT Eye Bolt M27-3.00, 60 mm ID, Steel, Black Oxide, 5 PK M16100.270.0001
- ZORO SELECT Eye Bolt M10-1.50, 10 mm ID, Steel, Plain, 25 PK M16180.100.0100
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized N2025-3-1/4
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain N2002-SS-6
- Zoro Select Eye Bolts