Download CAD Files
Zoro Select
Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK
Mfr # M16010.120.0001
Zoro # G4978696
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M12-1.75
- Shank Length 20.5 mm
- Eye Inside Diameter 30 mm
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK M16000.160.0001
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized U16181.050.1000
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain U16000.031.0112
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK 3160IO
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized U16181.050.0450
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated U16010.050.0150
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain U16000.037.0300
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK M16180.160.0200
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK M16180.120.0140
- US CARGO CONTROL Eye Bolt 5/8", 8 in Shank, 1-1/4 in ID, Steel, Galvanized GVEB58X8
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK 51010
- Zoro Select Eye Bolts