Download CAD Files
Zoro Select
Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain
Mfr # U16000.087.0225
Zoro # G4978705
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 7/8"-9
- Shank Length 2-1/4 in
- Eye Inside Diameter 1-11/16 in
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized U16181.025.0200
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain M16000.560.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain U16000.075.0125
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain M16001.240.0001
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK M16180.080.0040
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK U17420.025.0200
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0150
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0110
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 11-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated 11712 8
- PROSOURCE Screw Eye Sm 5/32X5/8In Zinc LR-227-PS
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized N2007-8
- Zoro Select Eye Bolts