Shop Alternate Products
This Product is Discontinued
5.11
Glove, Cut Resistant, Kevlar, L, Black, PR (Discontinued)
Mfr # 59341
Zoro # G4980333
This Product is Discontinued
Key Features
- Size L
- Color Black
- Palm Material Goatskin
- Cuff Hook-and-Loop
- Glove Size L