Zoro Select

Door Stop, Floor-Mount, Satin Chrome, Width: 1 5/8 in


$21.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Solid Brass
  • Hardware Included
  • Finish Satin Chrome
  • Length 2 5/8 in
  • Mounting Type Floor Mount
See all product information