Download CAD Files
Zoro Select
Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain
Mfr # U16000.031.0112
Zoro # G4981277
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 1-1/8 in
- Eye Inside Diameter 7/8 in
Explore More Products
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain U16180.075.0250
- ZORO SELECT Routing Eye Bolt Without Shoulder, #6-32, 3/4 in Shank, 1/4 in ID, Stainless Steel, Plain, 10 PK 07255 7
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK M16180.080.0120
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK U17420.025.0500
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK M16180.240.0110
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK U17210.014.0063
- ZORO SELECT Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK M16180.100.0050
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 8-15/16 in Shank, 7/8 in ID, Steel, black oxide 11584 1
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0130
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3 in Shank, 1-1/2 in ID, Steel, Plain K2028-3-BLANK
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Galvanized K2028-HDG
- Zoro Select Eye Bolts