- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Impact Wrenches
- /
- 3/4" Pistol Grip Air Impact Wrench 1440 ft.-lb.
Shop Alternate Products
This Product is Discontinued
Chicago Pneumatic
3/4" Pistol Grip Air Impact Wrench 1440 ft.-lb. (Discontinued)
Mfr # CP7769
Zoro # G4981417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 1200
- Duty General
- Free Speed 6500 rpm
- Handle Type Pistol Grip
Customers Also Purchased
- Brand Chicago Pneumatic
-
MFR #
CP7769
-
Zoro #
G4981417
- UPC # 015451594749
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Anvil Length - Air Impacts | 1.000" |
Drive Size - Air Tools | 3/4" Square |
Overall Length | 7-7/8" |
Air Inlet Size - Air Tools | 3/8" NPT |
Drive Size | 3/4 in Square |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 1200 |
Duty | General |
Free Speed | 6500 rpm |
Handle Type | Pistol Grip |
Housing Material | Composite |
Max. Bolt Capacity | 1/2 in |
Max. Torque | 1440 ft.-lb. |
Torque Range | 300 to 1080 ft.-lb. |
Retainer Type | Friction Ring, Through Hole |
Retainer Type - Air Impacts | Ring / Thru Hole |
Blows per Minute - Air Tools | 1200 |
Item - Air Impact Wrenches | Air Impact Wrench |
Duty Cycle - Air Tools | General Duty |
Body Style - Air Tools | Pistol |
Average CFM @ 15 Second Run Time | 7.70 |
Anvil Type - Air Impacts | Standard |
CFM @ Full Load | 31.0 |
Handle Material | Composite |
Tool Weight | 6.9 lb. |
Anvil | Standard |
Style | Pistol Grip |
Required Pressure | 90 PSI |
Item | Impact Wrench |
Features | 360 Degrees Swivel Air Inlet, One-Hand Power Adjustment, One-Hand Reverse System, Variable Speed Trigger |
Standards | EN ISO 11148-6:2013, ISO 15744, ISO-28927-2 |
Drive Type | Standard |
Number of Speed Settings | 3 |
Impact Rated | Yes |
Air Pressure | 90 psi |
Impacts per Minute | 1,200 |
Impact Sound Level | 108 dB |
Fastening Torque | 1,080 ft-lb |
Exhaust Location | Bottom |
Power to Weight Ratio | 208.7 ft-lb/lb |
Duty Rating | General Duty |
Clutch Style | Twin Hammer |
Min. Air Pressure | 90 psi |
Vibration Level | 13.0 m/sq sec |
Power Source | Air Powered |
Breakaway Torque | 1,440 ft-lb |
Built-In Light | No |
Max. Air Pressure | 90 psi |
Air Consumption | 41 cfm |
Tool Style | Compact |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,440 ft-lb, Fastening Torque 1,080 ft-lb, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 1,200, Number of Speed Settings 3, Power to Weight Ratio 208.7 ft-lb/lb, Max. Bolt Capacity 1/2 in
Replacement Parts
On page
1 of 1