Westward
6" L x 6 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade
Mfr # 24A574
Zoro # G4983474
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Teeth per Inch 18
- Primary Saw Application Metal
- Material BIM-M42
- Height 1 in
Explore More Products
- WESTWARD 9" L x 0.6667 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade 24A588
- WESTWARD 6" L x 14 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade 24A534
- WESTWARD 9" L x 6 TPI Wood Cutting BIM-M42 Reciprocating Saw Blade 24A551
- WESTWARD 9" L x 18 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade 24A533
- WESTWARD 9" L x 14 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade 24A540
- WESTWARD 12" L x 14 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade 24A541
- LENOX 8" L x 0.7143 TPI General Purpose Cutting Bi-metal 20577850R
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade DMS03-7418
- DIABLO Steel Demon Carbide Recip Blades M, PK10 DS1210CF10
- RECIPRO TOOLS Recip Wire Brush Offset RCT-ST10-OB
- DIABLO 9" L x 8 TPI Metal Cutting Coated Bi-Metal, Carbide DS0908CF3
- Westward Power Saw Blades