Shop Alternate Products
This Product is Discontinued
Westward
3-5/8" L x 18 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade (Discontinued)
Mfr # 24A555
Zoro # G4983772
This Product is Discontinued
Key Features
- Length 3-5/8"
- Teeth per Inch 18
- Primary Saw Application Metal
- Material BIM-M42
- For Use With Saw Type Reciprocating Saws