Shop Alternate Products
This Product is Discontinued
Westward
Shank Mount Wire Brush, 3" Dia, Wire 0.020ln (Discontinued)
Mfr # 33L548
Zoro # G4984585
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 12,500
- Fill Material Brass
- Brush Dia. 3 in
- Bristle Type Crimped Wire