Shop Alternate Products
This Product is Discontinued
Westward
Cup Wire Brush, 9/16" Dia, Wire 0.03", Shank 1/8" (Discontinued)
Mfr # 33L558
Zoro # G4984612
This Product is Discontinued
Key Features
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 9/16 in