Dayton
Selector Switch, 2 Pos., Standard, 22mm
Mfr # 30G265
Zoro # G4987367
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained / Maintained
- Contact Form 1NO
Explore More Products
- DAYTON Non-Illum Selectr Switch, Al, Any Position 30G277
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever 30G273
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever 31XH92
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal 30G278
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm 30G279
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr 30G274
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever 31XH91
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever 30G304
- DAYTON Non-Illum Selector Switch, Keyed, Chrome 30G317
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr 9001KS63FB
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd 9001KS43K10
- Dayton Switches