Schlage
Deadbolt, HD, Satin Chrome
Mfr # B562P 626
Zoro # G4989792
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B560
- For Door Thickness 1-3/8 in to 1-7/8 in
Explore More Products
- SCHLAGE Deadlatch Triple Option 40-251-605
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, L Escutcheon, Satin Stainless Steel Finish, Fi L9440 06L 630
- SCHLAGE Wifi Deadbolt Mtl Mb BE489WBVCEN622
- SCHLAGE Deadbolt, 1 Grade, Heavy Duty B663BD 626
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US15, Rectangle Stk B571 619
- SCHLAGE Deadbolt, Brass, Heavy-Duty, 6 Pins B662J 626
- SCHLAGE Grade 2, Single Cyl, LFIC C KWY, US3, Rectangle Stk B560R 605
- SCHLAGE Corridor Mortise Lock with Deadbolt, 01A Design, Satin Chrome L9456P 01A 626
- SCHLAGE Grade 1 Privacy with Deadbolt and Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displ L9444 03A 630 L283-722
- BALDWIN RESERVE Baldwin Reserve SCCSD141 Single Cylinder SC.CSD.141
- FALCON Grade 2 Single Cylinder Deadbolt, C Keyway, US3 D241CP6 605
- Schlage Deadbolt Locks and Deadlatches