- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Steel
Shop Alternate Products
This Product is Discontinued
Dayton
Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Steel (Discontinued)
Mfr # 70240788
Zoro # G4990964
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 1200
- Drive Type Direct
- Full Load Amps 8.60
- Housing Material Steel
- Inlet Dia. 7 in
Customers Also Purchased
- Brand Dayton
-
MFR #
70240788
-
Zoro #
G4990964
- UPC # 190735274927
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 7 in |
Overall Height | 11 1/2 in |
Overall Width | 14 7/8 in |
Dimension E | 14 7/8 in |
Blower Wheel Width | 5 in |
Lead Length | 8 in |
Outlet Width | 7 1/8 in |
Overall Depth | 11 1/2 in |
Dimension C | 11 5/8 in |
Dimension F | 5 9/16 in |
Dimension A | 13 1/8 in |
Outlet Height | 5 1/2 in |
Dimension B | 14 7/8 in |
Dimension D | 7 1/4 in |
Inlet Diameter | 7 in |
Wheel Width | 5 in |
Outlet Size | 5 1/2 in x 7 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Flange Size | Not Applicable |
Wheel Dimensions | 8 in Dia. x 5 in W |
Wheel Diameter | 8 in |
Outlet Diameter | Not Applicable |
Details
CFM @ 0.100-In. SP | 1200 |
Drive Type | Direct |
Full Load Amps | 8.60 |
Housing Material | Steel |
Number of Speeds | 1 |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Rectangular |
With Flange | No |
Blower Motor Type | Permanent Split Capacitor |
Blower Voltage | 115/230V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | Yes |
Hz | 60 |
CFM @ 0.300-In. SP | 1140 |
CFM @ 0.800-In. SP | 1060 |
Wheel Type | Forward Curve |
CFM @ 0.600-In. SP | 1110 |
Max. Ambient Temp. | 104 Degrees F |
Motor Insulation | Class B |
CFM @ 0.150-In. SP | 1,175 |
Mounting Position | All Position |
CFM @ 0.700-In. SP | 1080 |
RPM | 1400 |
Motor Enclosure | Open Dripproof |
Housing Finish | Baked Enamel |
Not For Use With | Not Intended For Use As Inline Blowers For Wood Burners |
Item | OEM Blower |
CFM @ 0.200-In. SP | 1150 |
Agency Compliance | CSA Certified, UL Component Recognized |
CFM @ 0.900-In. SP | 1,030 |
CFM @ 0.400-In. SP | 1130 |
CFM @ 0.500-In. SP | 1120 |
CFM @ 1.600-In. SP | 650 |
Max. Inlet Temp. | 140 Degrees F |
Housing Color | Gray |
CFM @ 1.200-In. SP | 930 |
CFM @ 1.000-In. SP | 1,010 |
CFM @ 2.000-In. SP | 120 |
Bearing Type | Sleeve |
Standards | CSA Certified, UL Listed |
For Fan Speed (Dependent on Motor) | 1,425 RPM to 1,400 RPM |
Includes Motor | Yes |
Airflow @ 1.000 in SP | 1,010 cfm |
Mount Type | All Position |
Motor Insulation Class | B |
Maximum Inlet Air Temperature | 140 Degrees F |
Airflow @ 0.100 in SP | 1,200 cfm |
Rotation | CW |
Airflow @ 0.250 in SP | 1,175 cfm |
Inlet Type | Single-Inlet |
Airflow @ 0.000 in SP | 1,200 cfm |
Airflow @ 0.400 in SP | 1,130 cfm |
Motor Horsepower | 1/2 hp |
Minimum Ambient Temperature | 40 Degrees C |
Flange Type_broad | Outlet |
Airflow @ 2.000 in SP | 120 cfm |
Minimum Fan Speed | 1,425 RPM |
Airflow @ Static Pressures | 1,200 cfm @ 0.000 in SP / 1,175 cfm @ 0.250 in SP / 1,010 cfm @ 1.000 in SP |
Number of Discharge Positions | 4 |
Nameplate Voltage | 115/230V AC |
Outlet Shape_broad | Rectangular |
Material | Steel Wheel & Steel Housing |
Frequency | 60 Hz |
Maximum Static Pressure | 2 in wc |
Mounting Orientation | Horizontal |
Motor Speed | 1,400 RPM |
Airflow @ 0.500 in SP Range | 1000 to 1999 |
Thermal Overload Protection | Yes |
For Air Type | Clean Air |
Assembly | Assembled |
Housing Material Finish | Baked Enamel |
Includes Drive Package | Yes |
Maximum Fan Speed | 1,400 RPM |
Wheel Material | Steel |
Electrical Connection | Wire Leads |
Flange Type | Non-Flanged |
Number of Inlets | 1 |
Maximum Ambient Temperature | 104 Degrees F |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Type | Permanent Split Capacitor |
Current | 8.6 A |
Airflow @ 0.500 in SP | 1,120 cfm |
Outlet Shape | Rectangular |
Motor Enclosure Design_Table | Open Motor |
Discharge Position | All |
Nominal Voltage | 115/230V AC |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 8 in, Airflow @ 0.000 in SP 1,200 cfm, Airflow @ 0.100 in SP 1,200 cfm, Airflow @ 0.250 in SP 1,175 cfm, Airflow @ 0.400 in SP 1,130 cfm, Airflow @ 0.500 in SP 1,120 cfm, Airflow @ 1.000 in SP 1,010 cfm, Airflow @ 2.000 in SP 120 cfm