Mueller
Flare Nut, Brass
Mfr # A 05053
Zoro # G4991287
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Inside Dia. 1/2 in
- Max. Working Pressure 700 psi
- Length 13/16 in
Explore More Products
- MUELLER Flare Nut, Brass A 05051
- MUELLER Flare Nut, Brass A 05157
- MUELLER 3/8" Access Valve Union, A 00327
- MUELLER 1/4" Access Valve Union, Brass A 00325
- MUELLER Flare X Solder Adapter, Brass/Copper A 15725
- MUELLER Copper Flare Seal Bonnet, A 00414
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L A 17867
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L A 17871
- MUELLER Refrigeration Ball Valve, 2.23" H A 18945
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 A31452
- PARKER Service/Shut Off Valve, 7/8 In, Copper QL171R-14-14
- Mueller AC & Refrigeration Valves