Shop Alternate Products
This Product is Discontinued
Honeywell
Bulk First Aid kit, Nylon, 3 Person (Discontinued)
Mfr # Z019807
Zoro # G4991707
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes Alcohol Wipes (6), Benzalkonium Antiseptic Wipe (6), First Aid Cream 0.9g (3), Neomycin Antibiotic (3), Adhesive Bandage, Plastic, 3/4 in x 3 in (15), Butterfly Closures (4), Gauze Clean-Wrap Bdge N/S 2 in (1), Gauze Pads Sterile 2 in x 2 in (4), Gauze Pads Sterile 4 in x 4 in (2), Knuckle Bandage (1), 1 Pair Vinyl Gloves Zip Lock Bag (1), Aspirin IND Pack 5g (2), Aypanal Non-Aspirin Pack (2), CTA 6 in Single Tip (10), Emergency Survival Blanket (1), First Aid Guide ASHI (1), Lancet Blade #11 Sterile (2), Sting Relief Wipes (3), Scissor Bdge 4 in Red PLS HDL(1), Snips 3/8 in x 1-1/2 in (10),Tape Adh 1/2 in x 5 in Plastic (1), Tongue Blades Sr Wrapped (4), Urea Type Cold Pack 5 in x 6 in (1)
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009