Shop Alternate Products
This Product is Discontinued
Ideal
Fuse Puller, W Test Light (Discontinued)
Mfr # 34-012
Zoro # G4991752
This Product is Discontinued
Key Features
- Size Medium
- For Use With Pulls 9/16 in to 1 in dia Fuses , 100A/250V and 60A/600V Fuses
- Overall Length 7 1/4 in
- Color Yellow
- Material Nylon