Vikan
7-1/2"L Polyester Block Scrub Brush
Mfr # 38909
Zoro # G4992005
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 7 1/2 in
- Handle Length 7 1/2 in
- Handle Color Black
Explore More Products
- VIKAN 7-1/2"L Polyester Block Scrub Brush 38902
- VIKAN 7-1/2"L Polyester Block Scrub Brush 38905
- VIKAN 7-1/2"L Polyester Block Scrub Brush 38903
- VIKAN 11"L Synthetic Deck Scrub Head 70435
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall 45875
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue, 5 3/4 in L Overall 5380503
- VIKAN 6-2/3" Brush LengthTube and Valve Brush 53546
- VIKAN High-Temp Detail Brush, Blue 44023
- VIKAN 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Pink, Polypropylene 38911
- SOOTEATER Chimney Whip Head Replacement CWH208
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Orange, Plastic 5551307
- Vikan Brushes