Shop Alternate Products
This Product is Discontinued
Download CAD Files
Teks
Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (Discontinued)
Mfr # 1070000
Zoro # G4992757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Head Type Hex
- Drive External Hex