Power First
Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack
Mfr # 36J168
Zoro # G4993457
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.30"
- Color - Cable Tie Black
- Tensile Strength 119 lb.
Explore More Products
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack 36J164
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 36J174
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack 36J162
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 36J144
- POWER FIRST 14.5" L Cable Tie NAT PK 100 36J157
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 36J129
- RETYZ Releasable Tie, UV Black, Nylon, PK100 EVT-V10BK-TA
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 TL-350
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack 36J180
- ANCOR Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack 199300
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable PRT2S-C
- Power First Cable Ties