- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Circular Saws
- /
- M28 6-1/2" Circular Saw
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M28 6-1/2" Circular Saw (Discontinued)
Mfr # 0730-20
Zoro # G4993581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
0730-20
-
Zoro #
G4993581
- UPC # 045242002931
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Tool Length | 12 3/4 in |
Cutting Depth @ 90 Degrees | 2-1/8" |
Cutting Depth @ 45 Degrees | 1-9/16" |
Adjustable Cutting Depth | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Blade Side | Left |
Bevel Angle Range | 0 Degrees to 45 Degrees Left |
Drive Type | Direct Drive |
Voltage | 28V DC |
No Load RPM | 4200 |
Corded/Cordless | Cordless |
Bevel Adjustment | 0 Degrees to 45 Degrees |
Item | Circular Saw |
Corded/Banded | Cordless |
Tool Weight | 7.1 lb |
Shoe Material | Aluminum |
Arbor Hole | 5/8" |
Battery Capacity | 3.0 Ah |
Battery Included | No |
Battery Included / Bare Tool | Bare Tool |
Includes | Bare Tool |
Cordless Tool Battery Type | Li-Ion |
Battery Pack Replacement | 5AB52 |
Series | M28 |
Wireless Tool Tracking | No |
Arbor Shape | Round |
Number of Batteries Included | 0 |
Max. Blade Speed | 4,200 RPM |
Variable Speed | No |
Charger Included | No |
Cordless Tool Kit Contents | (1) Bare Tool |
Brushless Motor | No |
Options Included | Bare Tool |
Cutting Thickness | Bare Tool |
Included Charger | Bare Tool |
Blade Guard | Bare Tool |
Description
Circular Saw, Power Source Cordless, Series M28, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4,200 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 12 3/4 in, Tool Weight 7.1 lb, Wireless Tool Tracking No
- Hazardous material