Ab&A
Bath Waste & Overflow, PVC with Push eN Lift Stopper
Mfr # 60350
Zoro # G4993703
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material Stainless Steel
- Color - Drains Chrome
Explore More Products
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper 60357
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z 61016
- AB&A Bathtub Drain Trip Lever Kit 60356
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper 60353
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit 60358
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper 60352
- AB&A Bath Waste & Overflow, Complete Finish Kit 60355
- OATEY Drain, All Plastic Snap In, PVC, 3in 43565
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome 19-210
- MOEN Tub/Shower Drain Covers Wrought Iron 101664WR
- MOEN Pop-Up Waste Kit 131553ORB
- Ab&A Shower Drains