Ab&A
2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover
Mfr # 60360
Zoro # G4993834
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Brass
- Color - Drains Brass
- Connection - Drains MNPT
- Length (In.) 2 in
Explore More Products
- AB&A 3-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover 60364
- AB&A 1-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cleanout Plug 60361
- AB&A 3" " Dia., Brass, Brass Finish, Los Angeles Style, Cover 60363
- AB&A 2-29/32 to 3-13/16 " Dia., Brass, Brass Finish, Los Angeles Style, Cover 60362
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover 60365
- B & K Homewerks 3/8 in. Brass Drain Cap 1 pc VACCAPW3
- AMERICAN STANDARD Drain, Metal M953450-0020A
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series S_50
- OATEY LowProfile Shower Drain with Ring, PVC, Polished Stainless Steel, For 2 in Pipe 42263
- SIOUX CHIEF CLOSET FLANGE PUSH PVC4"" 886-GP
- THRIFCO PLUMBING 1-1/4 Inch Tubular Brass Slip Joint Nut with Washer, Chrome Pl 4400115
- Ab&A Drain Components