Taymac
1 -Gang Multi-directional While In Use Weatherproof Cover, 4.02" W, 6.11" H, Polycarbonate
Mfr # ML450G
Zoro # G4994351
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Mounting Orientation Multi-directional
- Number of Gangs 1
- Height 6.11"
- Width 4.02"
Explore More Products
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 4.08" W, 5.54" H, Polycarbonate MM1410G
- TAYMAC 1 -Gang Vertical While In Use Weatherproof Cover, 3.595" W, 6.492" H MX4280S
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 5.5" W, 5.75" H, Polycarbonate MM7440C
- TAYMAC 2 -Gang Vertical Weatherproof Cover, 55N1, 5.125" 2G, 5.057" W, 6.575" H, Aluminum MX7200
- TAYMAC 1 -Gang Multi-directional While In Use Weatherproof Cover, 4" W, 5.5" H, Polycarbonate MM710C
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 5.5" W, 5.75" H, Polycarbonate MM2410C
- TAYMAC WIU OUTLET OR GFCIVERT COVER GRAY WIUVPS
- TAYMAC WEATHERPROOF COVER RECTL MX1050W
- TAYMAC WPROOF GRAY LID INUSE COVR 1-GANG 16-IN1 MM420G
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-31/50" H, 4.625 in L 2FR
- BELL OUTDOOR 1 -Gang Cluster Cover, 2.844" W, 4.594" H, Zinc 5189-0
- Taymac Weatherproof Box Covers