Triton Products
4 In. L x 2 In. W x 3 In. H Black Magnetic Steel Double Prong Tool Holder
Mfr # KTI-72450
Zoro # G4996092
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4 in
- Color Black
- Finish Epoxy Coated
- Width 2 in.
Explore More Products
- TRITON PRODUCTS 12 In. L x 3.5 In. W x 5 In. H Black Powder Coated Steel Magnetic Tool Box KTI-72460
- TRITON PRODUCTS 20 In. W x 5 In. D x 4.75 In. H Black Steel Magnetic Multi-Function Tool Holder KTI-72465
- TRITON PRODUCTS 4 In. L x 4 In. W x 4.5 In. H Black Magnetic Steel Air Tool Hanger KTI-72451
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 N107
- MAG-MATE Nickel Plated Rare Earth Ring 1" OD NE10012CSNP42
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets N52P687250
- BUNTING N52 Neodymium Disc Magnets, 0.375" D, 5.46 lb Pull, Rare Earth Magnets N52P375125
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. CMP151212P2N42
- J.W. WINCO GN50.3-HF-10-M3 Retaining Magnet GN50.3
- J.W. WINCO GN70-27-A-ST Disc for Magnet Steel GN70
- STORCH PRODUCTS Disc Magnet, Neodymium, 15 lb. Pull B002-6025-035N
- Triton Products Rare Earth Magnets