Shop Alternate Products
This Product is Discontinued
Zoro Select
Slotted Shim 8 x 8" x 0.010", Pk20 (Discontinued)
Mfr # 36D788
Zoro # G4996467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Slotted Shim Type Slotted Shim
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.0100"
- Thickness Tolerance +/-0.0005"