Belaire
Quiet Air Compressor, 7.5HP, 80gal, 3-Phase
Mfr # QP338VLE
Zoro # G4997426
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,638.99
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 7.5
- Voltage 208-230V
- Tank Type Vertical
Explore More Products
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V 6312H4
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" 6312V
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase 418VLE
- BELAIRE Air Compressor, Vertical, 5HP, 80 gal, Elite 318VE
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 4312DL
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase 318HN
- BELAIRE Q12124VPQ Air Compressor 1129740227
- BELAIRE 7.5 HP 80 Gallon 3 Phase Quiet Performance Compressor QP338VLE
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 3-Phase, Tank Size: 80 gal. 338VE
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP 1WD84
- SPEEDAIRE Electric Air Compressor, 2 HP 4B242
- Belaire Stationary Electric Air Compressors