Belaire
Quiet Air Compressor, 5 HP, 80 gal, 3-Phase
Mfr # QP338VE
Zoro # G4997441
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,142.99
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 5
- Voltage 208-230V
- Tank Type Vertical
Explore More Products
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 4312DL
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 3-Phase, Phase: 3 438V4
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase 418VLE
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 3-Phase, Tank Type: Horizontal 338HL
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" 6312V
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase 318HN
- BELAIRE Iron Series 14-HP 30-Gallon Two-Stage Truck Mount Air Compressor w/ Electric Start Kohler Engine 4152021985
- BELAIRE Quincy QT 5-HP 80 Gallon Two-Stage Air Compressor (230V-1-Phase) Vertical PRO 2020039802
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 3-Phase, Voltage: 460V 338HLE4
- HADLEY HORNS For Use With Air Horn, Direct Drive, 110 To 135 Pounds Per Square Inch, 1/6 Horsepower, 12 Volt DC H00850D
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm CE7000
- Belaire Stationary Electric Air Compressors