Belaire
Quiet Air Compressor, 5 HP, 80 gal, 1-Phase
Mfr # QP318VE
Zoro # G4997450
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,320.99
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 5
- Voltage 208-230V
- Tank Type Vertical
Explore More Products
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN 4918VN
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. 6061V
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase 318HN
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 3-Phase, Phase: 3 438V4
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase 318VL
- BELAIRE Air Compressor, Vertical, 5HP, 80 gal, Elite 318VE
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 3-Phase, Phase: 3 438VL
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 3-Phase, Voltage: 460V 338HLE4
- BELAIRE 7.5 HP 80 Gallon Vertical Single Phase "Elite" Compressor 318VLE
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP 7100E15-P-230/3
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 471CS80HCB
- Belaire Air Compressors