Shop Alternate Products
This Product is Discontinued
Power First
14.5" L Cable Tie BK PK 100 (Discontinued)
Mfr # 36J186
Zoro # G4997465
This Product is Discontinued
Key Features
- Design - Cable Tie Standard
- Length 14.5"
- Color Black
- Width 0.19"
- Color - Cable Tie Black