Power First
Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack
Mfr # 36J154
Zoro # G4998366
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Explore More Products
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack 36J156
- POWER FIRST 14.5" L Cable Tie GN PK 100 36J233
- POWER FIRST 7.9" L Cable Tie BL PK 100 36J219
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack 36J172
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack 36J161
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 36J220
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK 46-310UVB
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 PUM-071-C0
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 36J193
- QUICKCABLE Nylon, Cable Ties, 4", 18lb., PK100 502101-100
- GARDNER BENDER 4" and 8" L Cable Tie Natural PK 200 10098NL
- Power First Cable Ties