Keeper
Adjustable Tarp Strap, 24 In L, Black
Mfr # 06261
Zoro # G4999486
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 3/4 in
- Bungee End Material Steel
- Width 3/4"
- Body Material EPDM Rubber
- Color Black
Explore More Products
- KEEPER Bungee Cords, Multi-Pack 6317
- KEEPER CARABINER BUNGEE CORD24"" 06152
- KEEPER Bungee Cord Blk 48" A06188Z
- KEEPER Bungee Mini 10" 4Pk 06051
- KEEPER Flat Bungee Cords, PK6 6318
- KEEPER Bungee Cords, PK20 6320
- KEEPER Keeper Bungee Cord Black 36 Inch - 06037 51643060371
- KEEPER Black/White Bungee Cord 32 in. L X 0.315 in. 06276Z
- KEEPER Twin Anchor 0 Bungee Cord, 24 in L, Rubber, Hook End 6274
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W BBC30NW
- KEEPER Bungee Hooks Blk Stl 4Pk 06453
- Keeper Bungee Cords & Straps