Smc
Y Union, 3/8 in., TubexTube
Mfr # KQ2U11-00A
Zoro # G5000283
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Explore More Products
- SMC Y Branch, 5/16 in., TubexMNPT KQ2U09-35AS
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS KQG2L08-00
- SMC Extended Male Elbow, 90 Deg, 4mm KQ2W04-M5A
- SMC Union Tee, 3/16 in., TubexTube KQ2T05-00A
- SMC Union Tee, 8mm, TubexTube KQ2T08-00A
- SMC Union Tee, 10mm, TubexTube KQ2T10-00A
- SMC Plug-In Reducing Elbow, 90 Deg, 3/16x1/4 KQ2L05-07A
- SMC Female Adapter, 12mm, TubexFemale BSPT KQ2F12-02A
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) KQ2K06-M6A
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT KQ2K16-04AS
- AIGNEP USA Union Tee, Brass, Push-Fit, 1/2in., PK3 88230-08
- Smc Push On Hose Fittings