Smc
Tube Cap, 5/16 in., Tube
Mfr # KQ2C09-00A
Zoro # G5000527
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Temp. Range 23 Degrees to 140 Degrees F
Explore More Products
- SMC Bulkhead Union, 1/4 in., TubexTube KQ2E07-00A
- SMC Female Adapter, 3/8 in., TubexFNPT KQ2F11-37A
- SMC 1/8" x 3/8" Tube x MNPT SS Male 90 Degree Elbow KQG2L11-N01S
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT KQ2LF07-35A
- SMC Hex Socket Head Male Adapter, 1/4 in. KQ2S07-35AS
- SMC Hex Socket Head Male Adapter, 8mm KQ2S08-01AS
- SMC Male Run Tee, 1/2 in., TubexMale BSPT KQ2Y13-03AS
- SMC Y Union, 8mmx10mm, TubexTube KQ2U08-10A
- SMC Y Branch, 6mm, TubexMale BSPT KQ2U06-01AS
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread 707001-0502
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread 6AFR4
- Smc Push On Hose Fittings