Smc
Male Adapter, 8mm, TubexMale BSPT
Mfr # KQ2H08-01AS
Zoro # G5001211
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x MBSPT
- Color Brass
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube KQ2L12-99A
- SMC Plug-In Reducer, 6mm, TubexPlug-In KQ2R06-08A
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT KQ2K16-04AS
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT KQ2LF07-34A
- SMC Plug-In Reducer, 6mm, TubexPlug-In KQ2R06-10A
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF KQ2L07-32A
- SMC Extended Male Elbow, 90 Deg, 3.2mm KQ2W23-02AS
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube KQ2T01-33AS
- SMC 1/8" x 3/8" Tube x MNPT SS Male Branch Tee KQG2T11-N01S
- FESTO Push-In L-Fitting QSML-M5-4 QSML-M5-4
- DIXON King Nipple NPT Threaded Aluminum, 2" AST25
- Smc Push On Hose Fittings