Parker Gresen
Hydraulic Flow Divider, 1-1/16"-12 In
Mfr # PDC-12-50
Zoro # G5003232
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.51 in
- Operating Pressure (PSI) 2,500 psi
- Port Size Inlet (In.) 1-1/16-12
- Max. Outer Pressure (PSI) 2,500 psi
- Function Divider/Combiner
Explore More Products
- PARKER GRESEN Hydraulic Selector Valve, 3 Way S-50
- PARKER GRESEN Hydraulic Selector Valve, 6 Way DS-12
- PARKER GRESEN Hydraulic Selector Valve, 6 Way DS-75
- PARKER GRESEN Hydraulic Selector Valve, 3 Way S-12
- PARKER GRESEN Hydraulic Flow Control Valve CFQ-A-75
- PARKER GRESEN Hydraulic Flow Control Valve CFQ-A-12
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 16GPM, 4-way 3 pos. open center 229334
- PRECISION INSTRUMENT PIC HYDRAULIC SERVO VALVE 504F-320L-30-21-301
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC D1VW009CNKW
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in PDC-75-50
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port 228954
- Parker Gresen Hydraulic Valves