Nibco
DWV Fitting Cleanout, 2 x 1-1/2 In
Mfr # 816S 2X11/2
Zoro # G5003792
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Plug
- Fitting Connection Type FTG x Cleanout with Plug
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Reducer 600-2 3/4X5/8
- NIBCO 5/8" NOM C Copper Tee 611 5/8
- NIBCO 34 in. Wrot Fitting x Copper Street 78 in. Outdoor Diameter 45 deg Elbow 606234
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In 707-3-5R-LF 1/2X3/8
- NIBCO 2-1/2" NOM C Copper Union 733
- NIBCO 1" NOM C Copper Union 633W 1
- NIBCO 1 CXCXC Tee W01720T
- NIBCO 12 CxM Adapt CXF W01030T
- NIBCO 1 in. Copper Pressure Tube Cap Fitting I6171
- EPC Adapter Male Copper 2 In 30378
- NIBCO Solder Pressure Elbows, Copper 9042801
- Nibco Fittings