Nibco
Vent Elbow, Cast Bronze, C x C, 1 x 1 In
Mfr # 705D 1
Zoro # G5004002
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Elbow
- Fitting Connection Type C x C
- Tube Size 1"
Explore More Products
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee 611RR 2x3/4x2
- NIBCO 2" NOM C Copper DWV 90 Degree Elbow 907 2
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing 6183 1/2X1/4
- NIBCO Solder Pressure Companion Flanges, Copper 9405805
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee 611R 21/2X21/2X3/4
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer 6002 3/4x3/8
- NIBCO 1/2" x 1/2" x 5/8" NOM C Copper Bullhead Tee 611BH 1/2X1/2X5/8
- NIBCO 1-1/4" x 1" x 3/4" NOM C Copper Reducing Tee 611RR 11/4X1X3/4
- NIBCO 112x34 CxC Red Coup W00838T
- NIBCO 1/2" NOM C Copper Test Cap 917B 1/2
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Reducer 600-2 11/4X1
- Nibco Copper Fittings