American Garage Door Supply
Commercial Top Bracket, Low Headroom
Mfr # HTL
Zoro # G5004851
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Galvanized Steel
- For Use With Low Headroom Garage Doors
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 2 In., PK4 R2177
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock, Commercial, Stainless LIU-SS
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 3 In., PK4 R3147
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel AL3103
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 R2147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2 In., PK10 RP2147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMSBL2197
- AMERICAN GARAGE DOOR SUPPLY Shaft Support Bracket, Stainless Steel PBSS-BS100S
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 3 In., PK4 RMSP3197
- DURA-LIFT Ultra-Life Magnetic Decorative Garage Door Faux Nail Clavos (12-Pack) DLADMC
- DURA-LIFT Sealed Box Truck Rollers 2" Nylon 6200ZZ Bearing 2" Triple-Coated Stem (12-Pack) DLBR2
- American Garage Door Supply Garage Door Brackets